Pressure Transmitter, 0 - 30 PSI, Conduit

DWYER INSTRUMENTS| Zoro #: G0057197| Mfr #: 628-08-CB-P1-E5-S1

$130.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pressure Transmitter
Accuracy: +/-1% Full Scale
Compatible With: Liquids and Gas
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0057197 Mfr #: 628-08-CB-P1-E5-S1
Item: Pressure TransmitterAccuracy: +/-1% Full Scale
Compatible With: Liquids and GasOperating Temp.: 0 to 200 F
NEMA Rating: 4xMax. Pressure (PSI): 60
Wetted Materials: 316 SS and 316L SSHousing: Cast Aluminum
Loop Resistance: 0 to 1300 OhmsRange: 0 to 30 psi
Output: 4 to 20 mA DCIncludes: Instructions
Manufacturers Warranty Length: 1 yearProcess Connection: 1/4" MNPT
Electrical Connections: Terminal Board with 1/2" NPT Female Conduit ConnectionThermal Error: +/-0.02% Full Scale per Degree F
Power Required: 13 to 30VDCCountry of Origin (subject to change): United States

Description

Pressure Transmitter, Pressure Range 0 - 30 PSI, Accuracy +/-1% Full Scale, Aluminum Conduit Housing, Output 4 - 20 mA, Power Required 13 to 30 VDC, Connection 1/4 In MNPT, Compatible With Liquids and Gas, Material of Construction 316 SS and 316L SS, Operating Temp 0 to 200 F, NEMA Rating 4X, Loop Resistance 0 to 1300 Ohms, Max Pressure 60 PSI, Thermal Error +/-0.04% Full Scale per Degree F, Includes Instructions

Reviews