BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pressure Transmitter, 0 - 300 PSI, Conduit

DWYER INSTRUMENTS| Zoro #: G0057242| Mfr #: 628-13-CB-P1-E5-S1

$136.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Process Connection: 1/4" MNPT
Accuracy: +/-1% Full Scale
Max. Pressure (PSI): 600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0057242 Mfr #: 628-13-CB-P1-E5-S1
Process Connection: 1/4" MNPTAccuracy: +/-1% Full Scale
Max. Pressure (PSI): 600Wetted Materials: 316 SS and 316L SS
Compatible With: Liquids and GasElectrical Connections: Terminal Board with 1/2" NPT Female Conduit Connection
NEMA Rating: 4xManufacturers Warranty Length: 1 year
Output: 4 to 20 mA DCItem: Pressure Transmitter
Power Required: 13 to 30VDCRange: 0 to 300 psi
Includes: InstructionsOperating Temp.: 0 to 200 F
Loop Resistance: 0 to 1300 OhmsThermal Error: +/-0.02% Full Scale per Degree F
Housing: Cast AluminumCountry of Origin (subject to change): United States

Description

Pressure Transmitter, Pressure Range 0 - 300 PSI, Accuracy +/-1% Full Scale, Aluminum Conduit Housing, Output 4 - 20 mA, Power Required 13 to 30 VDC, Connection 1/4 In MNPT, Compatible With Liquids and Gas, Material of Construction 316 SS and 316L SS, Operating Temp 0 to 200 F, NEMA Rating 4X, Loop Resistance 0 to 1300 Ohms, Max Pressure 600 PSI, Thermal Error +/-0.04% Full Scale per Degree F, Includes Instructions

Reviews