Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Transmitter, 0 - 50 PSI, Conduit

  • Zoro #: G0057206
  • Mfr #: 628-09-CB-P1-E5-S1

$148.49

  • Electrical Connections - Transmitter: Terminal Board
  • Includes: Instructions
  • Wetted Materials: 316 SS and 316L SS
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #628-09-CB-P1-E5-S1 Specifications

  • Zoro #: G0057206
  • Mfr #: 628-09-CB-P1-E5-S1
Electrical Connections - Transmitter: Terminal Board Includes: Instructions
Wetted Materials: 316 SS and 316L SS Range Units - Transmitter: psi
Process Connection Size - Transmitter: 1/4" Accuracy: +/-1% Full Scale
Operating Temp.: 0 to 200 F Accuracy - Transmitter: +/-1.00% Full Scale
Wiring Entry - Transmitter: 1/2" FNPT Item: Pressure Transmitter
Housing: Cast Aluminum Compatible With: Liquids and Gas
Output: 4 to 20 mA DC Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
Features: - Electrical Connections: Terminal Board with 1/2" NPT Female Conduit Connection
Max. Pressure (PSI): 100 Thermal Error: +/-0.02% Full Scale per /deg. F
Range Values - Transmitter: 0 to 50 Process Connection Type - Transmitter: MNPT
Transmitter Type: Pressure Transmitter Power Required: 13 to 30VDC
Output - Transmitter: 4 to 20mA DC Power Required - Transmitters: 13 to 30VDC
Loop Resistance: 0 to 1300 Ohms Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
Calibration Certificate: - For Use With: -
Process Connection: 1/4" MNPT Range: 0 to 50 psi
NEMA Rating: 4x Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Transmitter, Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel, Range Values - Transmitter 0 to 50, Range Units - Transmitter psi, Accuracy - Transmitter +/-1.00 Percent Full Scale, Electrical Connections - Transmitter Terminal Board, Power Required - Transmitters 13 to 30VDC, Process Connection Size - Transmitter 1/4 In., Process Connection Type - Transmitter MNPT, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 0 Degrees to 200 Degrees F

Reviews of Dwyer Instruments #628-09-CB-P1-E5-S1