Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Transmitter, 0-8000psi, 36In Lead

  • Zoro #: G0056594
  • Mfr #: 626-26-GH-P1-E1-S1
$148.72
  • Transmitter Type: Pressure Transmitter
  • Range Values - Transmitter: 0 to 8000
  • Thermal Error: +/-0.02% Full Scale per / Degrees F
See full product details
This item ships free.

Dwyer Instruments #626-26-GH-P1-E1-S1 Specifications

  • Zoro #: G0056594
  • Mfr #: 626-26-GH-P1-E1-S1
Transmitter Type: Pressure Transmitter Range Values - Transmitter: 0 to 8000
Thermal Error: +/-0.02% Full Scale per / Degrees F Output - Transmitter: 4 to 20mA DC
Range Units - Transmitter: psi Output: 4 to 20 mA DC
Compatible With: Liquids and Gas Accuracy: +/-0.25% Full Scale
Lead Length (In.): 36 Operating Temp.: 0 to 200 F
Loop Resistance: 0 to 1300 ohms Manufacturers Warranty Length: 1 yr
Power Required - Transmitters: 13 to 30V DC Max. Pressure (PSI): 10,000 psi
Process Connection Type - Transmitter: MNPT Process Connection Size - Transmitter: 1/4 in
Wiring Entry - Transmitter: 1/2 in FNPT Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
Electrical Connections - Transmitter: 3 ft Cable Wetted Materials: 316 SS and 316L SS
Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F Power Required: 13 to 30VDC
NEMA Rating: 4x Housing: Stainless Steel
Process Connection: 1/4 in MNPT Includes: Instructions
Range: 0 to 8000 psi Accuracy - Transmitter: +/-0.25% Full Scale
Item: Pressure Transmitter Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Transmitter, Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel, Range Values - Transmitter 0 to 8000, Range Units - Transmitter psi, Accuracy - Transmitter +/-0.25 Percent Full Scale, Electrical Connections - Transmitter 3 ft Cable, Power Required - Transmitters 13 to 30V DC, Process Connection Size - Transmitter 1/4 in, Process Connection Type - Transmitter MNPT, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 0 Degrees to 200 Degrees F

Reviews of Dwyer Instruments #626-26-GH-P1-E1-S1