Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Pressure Transmitter, 0 to 1 In WC

  • Zoro #: G0017394
  • Mfr #: DM-2004
No Product Image Available
$171.72
  • Process Connection Size - Transmitter: 1/8 in
  • Transmitter Type: Differential Transmitter
  • Includes: Instructions
See full product details
This item ships free.

Dwyer Instruments #DM-2004 Specifications

  • Zoro #: G0017394
  • Mfr #: DM-2004
Process Connection Size - Transmitter: 1/8 in Transmitter Type: Differential Transmitter
Includes: Instructions Connection: 1/8" Barbed Fitting
Output Accuracy: +/-1% Full Scale Loop Resistance: 0 to 1250 ohms
Power Required - Transmitters: 16 to 35V DC Wetted Materials - Transmitters: Stainless Steel
Range Units - Transmitter: in wc Pressure Range Minor Div.: 0.02" WC
Process Connection Type - Transmitter: Hose Barb Output - Transmitter: 4 to 20mA DC
Pressure Range (In. WC): 0 to 1 Electrical Connections - Transmitter: Terminal Board
Operating Temp. - Transmitter: 20 Degrees to 120 Degrees F Range Values - Transmitter: 0 to 1
Accuracy - Transmitter: +/-1.00% Full Scale Item: Differential Transmitter
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Differential Transmitter, Wetted Materials - Transmitters Stainless Steel, Range Values - Transmitter 0 to 1, Range Units - Transmitter in wc, Accuracy - Transmitter +/-1.00 Percent Full Scale, Electrical Connections - Transmitter Terminal Board, Power Required - Transmitters 16 to 35V DC, Process Connection Size - Transmitter 1/8 in, Process Connection Type - Transmitter Hose Barb, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 20 Degrees to 120 Degrees F

Reviews of Dwyer Instruments #DM-2004