Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Transmitter, 0 to 2 In WC

  • Zoro #: G0017403
  • Mfr #: DM-2005
No Product Image Available
$135.80
  • Range Values - Transmitter: 0 to 2
  • Range Units - Transmitter: in wc
  • Includes: Instructions
See full product details
This item ships free.

Dwyer Instruments #DM-2005 Specifications

  • Zoro #: G0017403
  • Mfr #: DM-2005
Range Values - Transmitter: 0 to 2 Range Units - Transmitter: in wc
Includes: Instructions Connection: 1/8" Barbed Fitting
Accuracy - Transmitter: +/-1.00% Full Scale Loop Resistance: 0 to 1250 ohms
Pressure Range (In. WC): 0 to 2 Electrical Connections - Transmitter: Terminal Board
Process Connection Size - Transmitter: 1/8 in Operating Temp. - Transmitter: 20 Degrees to 120 Degrees F
Process Connection Type - Transmitter: Hose Barb Item: Differential Transmitter
Power Required - Transmitters: 16 to 35V DC Pressure Range Minor Div.: 0.05" WC
Wetted Materials - Transmitters: Stainless Steel Output Accuracy: +/-1% Full Scale
Transmitter Type: Differential Transmitter Output - Transmitter: 4 to 20mA DC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Differential Transmitter, Wetted Materials - Transmitters Stainless Steel, Range Values - Transmitter 0 to 2, Range Units - Transmitter in wc, Accuracy - Transmitter +/-1.00 Percent Full Scale, Electrical Connections - Transmitter Terminal Board, Power Required - Transmitters 16 to 35V DC, Process Connection Size - Transmitter 1/8 in, Process Connection Type - Transmitter Hose Barb, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 20 Degrees to 120 Degrees F

Reviews of Dwyer Instruments #DM-2005