Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Transmitter, 0 to 3 In WC

  • Zoro #: G0017412
  • Mfr #: DM-2006

$134.81

  • Connection: 1/8" Barbed Fitting
  • Transmitter Type: Differential Transmitter
  • Output Accuracy: +/-1% Full Scale
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #DM-2006 Specifications

  • Zoro #: G0017412
  • Mfr #: DM-2006
Connection: 1/8" Barbed Fitting Transmitter Type: Differential Transmitter
Output Accuracy: +/-1% Full Scale Range Values - Transmitter: 0 to 3
Item: Differential Transmitter Process Connection Size - Transmitter: 1/8"
Wetted Materials - Transmitters: Stainless Steel Pressure Range (In. WC): 0 to 3
Power Required - Transmitters: 16 to 35VDC Includes: Instructions
Operating Temp. - Transmitter: 20 Degrees to 120 Degrees F Accuracy - Transmitter: +/-1.00% Full Scale
Pressure Range Minor Div.: 0.1" WC Range Units - Transmitter: In. H2O
Loop Resistance: 0 to 1250 Ohm Output - Transmitter: 4 to 20mA DC
Electrical Connections - Transmitter: Terminal Board Process Connection Type - Transmitter: Hose Barb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Differential Transmitter, Wetted Materials - Transmitters Stainless Steel, Range Values - Transmitter 0 to 3, Range Units - Transmitter In. H2O, Accuracy - Transmitter +/-1.00 Percent Full Scale, Electrical Connections - Transmitter Terminal Board, Power Required - Transmitters 16 to 35VDC, Process Connection Size - Transmitter 1/8 In., Process Connection Type - Transmitter Hose Barb, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 20 Degrees to 120 Degrees F

Reviews of Dwyer Instruments #DM-2006