KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Transmitter, 0 to 30 Hg VAC, 36In

DWYER INSTRUMENTS| Zoro #: G0056454| Mfr #: 628-00-GH-P1-E1-S1

$148.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing: Stainless Steel
Thermal Error: +/-0.02% Full Scale per Degree F
Range: 0 to 30" HG VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0056454 Mfr #: 628-00-GH-P1-E1-S1
Housing: Stainless SteelThermal Error: +/-0.02% Full Scale per Degree F
Range: 0 to 30" HG VACMax. Pressure (PSI): 30
Compatible With: Liquids and GasLoop Resistance: 0 to 1300 Ohms
Process Connection: 1/4" NPTPower Required: 13 to 30VDC
Electrical Connections: LeadsLead Length (In.): 36
Manufacturers Warranty Length: 1 yearNEMA Rating: 4x
Accuracy: +/-1.0%Wetted Materials: 316 SS and 316L SS
Item: Vacuum TransmitterOutput: 4 to 20 mA DC
Includes: InstructionsOperating Temp.: 0 to 200 F
Country of Origin (subject to change): United States

Description

Pressure Transducer, Range 0 to 30 In. HG VAC, Accuracy +/-1.0 Percent, Output 4 To 20 mA DC, Power Required 13 to 30 VDC, Process Connection 1/4 In. NPT, Electrical Connections Leads, Lead Length (In.) 36, Wetted Materials 316 SS and 316L SS, Housing Stainless Steel, Operating Temp. 0 to 200 F, NEMA Rating 4X, Loop Resistance 0 to 1300 Ohms, Max. Pressure (PSI) 30, Thermal Error +/-0.02 Percent Full Scale per Degree F, Compatible With Liquids and Gas, Includes Instructions

Reviews