Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Transmitter, 0.25- 0- 0.25 In WC

  • Zoro #: G0017437
  • Mfr #: DM-2012

$152.00

  • Wetted Materials - Transmitters: Stainless Steel
  • Electrical Connections - Transmitter: Terminal Board
  • Operating Temp. - Transmitter: 20 Degrees to 120 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #DM-2012 Specifications

  • Zoro #: G0017437
  • Mfr #: DM-2012
Wetted Materials - Transmitters: Stainless Steel Electrical Connections - Transmitter: Terminal Board
Operating Temp. - Transmitter: 20 Degrees to 120 Degrees F Range Values - Transmitter: -0.25 to 0 to 0.25
Item: Compound Transmitter Transmitter Type: Compound Transmitter
Process Connection Size - Transmitter: 1/8" Accuracy - Transmitter: +/-1.00% Full Scale
Pressure Range (In. WC): 0.25 to 0 to 0.25 Power Required - Transmitters: 16 to 35VDC
Connection: 1/8" Barbed Fitting Includes: Instructions
Output - Transmitter: 4 to 20mA DC Process Connection Type - Transmitter: Hose Barb
Pressure Range Minor Div.: 0.01" WC Output Accuracy: +/-1% Full Scale
Range Units - Transmitter: In. H2O/In. H2O Loop Resistance: 0 to 1250 Ohm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Compound Transmitter, Wetted Materials - Transmitters Stainless Steel, Range Values - Transmitter -0.25 to 0 to 0.25, Range Units - Transmitter In. H2O/In. H2O, Accuracy - Transmitter +/-1.00 Percent Full Scale, Electrical Connections - Transmitter Terminal Board, Power Required - Transmitters 16 to 35VDC, Process Connection Size - Transmitter 1/8 In., Process Connection Type - Transmitter Hose Barb, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 20 Degrees to 120 Degrees F

Reviews of Dwyer Instruments #DM-2012