Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Transmitter, 0.5 - 0 - 0.5 In WC

  • Zoro #: G0017446
  • Mfr #: DM-2013
No Product Image Available
$143.99
  • Process Connection Type - Transmitter: Hose Barb
  • Pressure Range (In. WC): 0.5 to 0 to 0.5
  • Operating Temp. - Transmitter: 20 Degrees to 120 Degrees F
See full product details
This item ships free.

Dwyer Instruments #DM-2013 Specifications

  • Zoro #: G0017446
  • Mfr #: DM-2013
Process Connection Type - Transmitter: Hose Barb Pressure Range (In. WC): 0.5 to 0 to 0.5
Operating Temp. - Transmitter: 20 Degrees to 120 Degrees F Wetted Materials - Transmitters: Stainless Steel
Electrical Connections - Transmitter: Terminal Board Power Required - Transmitters: 16 to 35V DC
Connection: 1/8" Barbed Fitting Transmitter Type: Compound Transmitter
Loop Resistance: 0 to 1250 ohms Range Values - Transmitter: -0.50 to 0 to 0.50
Item: Compound Transmitter Output Accuracy: +/-1% Full Scale
Accuracy - Transmitter: +/-1.00% Full Scale Pressure Range Minor Div.: 0.02" WC
Includes: Instructions Range Units - Transmitter: in wc/in wc
Process Connection Size - Transmitter: 1/8 in Output - Transmitter: 4 to 20mA DC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Compound Transmitter, Wetted Materials - Transmitters Stainless Steel, Range Values - Transmitter -0.50 to 0 to 0.50, Range Units - Transmitter in wc/in wc, Accuracy - Transmitter +/-1.00 Percent Full Scale, Electrical Connections - Transmitter Terminal Board, Power Required - Transmitters 16 to 35V DC, Process Connection Size - Transmitter 1/8 in, Process Connection Type - Transmitter Hose Barb, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 20 Degrees to 120 Degrees F

Reviews of Dwyer Instruments #DM-2013