Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pressure Transmitter, LCD, 0 to 2 In WC
  • Zoro #: G0017324
  • Mfr #: DM-2005-LCD
$132.49
  • Operating Temp. - Transmitter: 20 Degrees to 120 Degrees F
  • Connection: 1/8" Barbed Fitting
  • Shape - Transmitter: Round
See full product details
This item ships free.

Dwyer Instruments #DM-2005-LCD Specifications

  • Zoro #: G0017324
  • Mfr #: DM-2005-LCD
Operating Temp. - Transmitter: 20 Degrees to 120 Degrees F Connection: 1/8" Barbed Fitting
Shape - Transmitter: Round Electrical Connections - Transmitter: Screw Terminals
Display - Transmitter: 3-1/2 Digit LCD Process Connection Size - Transmitter: 1/8"
Loop Resistance: 0 to 1250 Ohm Diameter - Transmitter: 4.75"
Item: Pressure Transmitter Includes: Instructions
Pressure Range (In. WC): 0 to 2 Overall Depth - Transmitter: 1.69"
Power Required: 10 to 35VDC Pressure Range Minor Div.: 0.05" WC
Output - Transmitter: 4 to 20mA DC Connection Location - Transmitter: Side
Accuracy - Transmitter: +/-1.00% Full Scale Range Values - Transmitter: 0 to 2
Power Required - Transmitters: 10 to 35VDC Output: 4 to 20 mA
Range Units - Transmitter: In. H2O Wiring Entry - Transmitter: None
Process Connection Type - Transmitter: Hose Barb Transmitter Type: Pressure Transmitter
Output Accuracy: +/-1% Full Scale Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Transmitter, Range Values - Transmitter 0 to 2, Range Units - Transmitter In. H2O, Accuracy - Transmitter +/-1.00 Percent Full Scale, Electrical Connections - Transmitter Screw Terminals, Power Required - Transmitters 10 to 35VDC, Process Connection Size - Transmitter 1/8 In., Process Connection Type - Transmitter Hose Barb, Shape - Transmitter Round, Overall Depth - Transmitter 1.69 In., Diameter - Transmitter 4.75 In., Connection Location - Transmitter Side

Reviews of Dwyer Instruments #DM-2005-LCD