PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pressure Transmitter, Range To 5 In WC

DWYER INSTRUMENTS| Zoro #: G1249324| Mfr #: MS-111

$86.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display Units: -Pressure Range (In. WC): 0 to 1, 0 to 2, or 0 to 5Calibration Certificate: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1249324 Mfr #: MS-111
Display Units: -Pressure Range (In. WC): 0 to 1, 0 to 2, or 0 to 5
Calibration Certificate: -For Use With: -
Includes: Mounting Bracket And InstructionsHousing: -
Loop Resistance: Current Output 0 To 1250 Ohms Max, Voltage Output 1000 Ohms MinLead Length (In.): -
Thermal Error: -Safety Rating: -
Max. Pressure (PSI): 10Accuracy: 2" WC & 5" WC +/-1%, 1" WC +/-2%
Features: -Process Connection: 3/16" ID Tubing
Display: -Output: 4 to 20 mA DC
Wetted Materials: -Operating Temp.: 0 To 150 F
Compatible With: -Range: 0 to 1, 0 to 2, or 0 to 5" WC
Item: Differential TransmitterNEMA Rating: 4x
Manufacturers Warranty Length: 1 yearElectrical Connections: Terminal Board, 1/2" NPS Socket
Power Required: 10 To 35VDC (2-wire), 17 To 36VDC or 21.6 To 33VAC (3-wire)Country of Origin (subject to change): United States

Description

Differential Transmitter, Range Values - Transmitter 0 to 1, 0 to 2, 0 to 5, Range Units - Transmitter In. H2O, Accuracy - Transmitter 0 to 1.00 In. H2O, +/-2.00 Percent; 0 to 2.00 In. H2O, +/-1.00 Percent; 0 to 5.00 In. H2O, +/-1.00 Percent, Electrical Connections - Transmitter Terminal Board, Power Required - Transmitters 10 to 35VDC (2-Wire), 17 to 36VDC or 21.6 to 33VAC (3-Wire), Process Connection Size - Transmitter 3/16 In., Process Connection Type - Transmitter Hose Barb

Reviews