Dwyer Instruments
Room Pressure Monitor 05 In Wc
- Zoro #: G3233295
- Mfr #: RSM-4-B
Key Features
- Item: Analog Manometer
- Standards: CE, CSA, NEMA 1 (IP20)
- Weight: 1.5 lb
- For Tubing Diameter: 0.187 in
- Housing Material: Plastic
- Scale Units: in wc
- Series: RSM
- Maximum Pressure: 0.5 in wc
$1,929.00
Subtotal: $1,929.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dwyer Instruments #RSM-4-B Specifications
- Zoro #: G3233295
- Mfr #: RSM-4-B
- Item: Analog Manometer
- Standards: CE, CSA, NEMA 1 (IP20)
- Weight: 1.5 lb
- For Tubing Diameter: 0.187 in
- Housing Material: Plastic
- Scale Units: in wc
- Series: RSM
- Maximum Pressure: 0.5 in wc
- Includes Gas Pressure Kit: No
- Includes Stand: No
- Minimum Pressure: -0.5 in wc
- Maximum Operating Pressure: 9 psi
- Country of Origin (subject to change): United States
Description
Analog Manometer, For Tubing Diameter 0.187 in, Maximum Operating Pressure 9 psi, Maximum Pressure 0.5 in wc, Minimum Pressure -0.5 in wc, Scale Units in wc, Series RSM, Housing Material Plastic, Includes Gas Pressure Kit No, Includes Stand No
Reviews of Dwyer Instruments #RSM-4-B
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DWYER INSTRUMENTS Manometer Kit, Digital, 30.00 psi 477AV-6
- DWYER INSTRUMENTS Spare Thermo Hygrometer Probe RP1
- DWYER INSTRUMENTS Anemometer, 1 yr. Manufacturers Warranty 473B-1
- DWYER INSTRUMENTS Anemometer, Rotating Vane, Gray 9671
- DWYER INSTRUMENTS Manometer Kit, Digital, 20.00 In WC 477AV-1
- DWYER INSTRUMENTS Air Velocity Kit Telescoping, 10.00InWC 475-0T-FM-AV
- DWYER INSTRUMENTS Air Velocity Meter, Range 0-2 102-AV
- DWYER Room Status Monitor, Room Status Monitor RSM-4-A
- DWYER Thermo Anemometer Probe, AirVelTempPWls AP3
- DWYER INSTRUMENTS Anemometer, Rotating Vane, Black 8904
- REED INSTRUMENTS LM-81AM-NIST Compact Vane Anemometer, LM-81AM-NIST
- Dwyer Instruments Air Velocity Meters and Anemometers