SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Temperature Transducer, -23 to 10C, 6 In.

DWYER INSTRUMENTS| Zoro #: G0824512| Mfr #: 650-1

$359.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Response Time: 0.25 sec.Mounting: DuctOutput: 4 to 20ma
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0824512 Mfr #: 650-1
Response Time: 0.25 sec.Mounting: Duct
Output: 4 to 20maProbe Length: 6"
Includes: Instructions and 304 Stainless Steel ProbeItem: Temperature Transducer
Temp. Range: -23 to 10 Degrees CTemp. Accuracy: +/-0.3% Full Scale
Electrical Connections: Terminal BoardSensor Type: RTD or Thermistor
Probe Dia.: 1/4"Power Required: 12 to 35VDC
Country of Origin (subject to change): United States

Description

Temperature Transducer, Temp. Range -23 to 10 Degrees C, Power Required 12 to 35VDC, Response Time 0.25 sec., Mounting Duct, Output 4 to 20mA, Temp. Accuracy +/-0.3 Percent Full Scale, Probe Length 6 In., Probe Dia. 1/4 In., Sensor Type RTD or Thermistor, Electrical Connections Terminal Board, Includes Instructions and 304 Stainless Steel Probe

Reviews