LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Temperature Transducer, -30-250F, 12 In.

DWYER INSTRUMENTS| Zoro #: G0056174| Mfr #: TTE-112

$423.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0056174 Mfr #: TTE-112
Process Connection: 1/2" NPTResponse Time: 0.25 sec.
Includes: InstructionsMounting: Surface
Probe Dia.: 1/4"Electrical Connections: Terminal Board, 1/2" Conduit
Sensor Type: RTDStandards: Class I, Groups B, C, D, Class II Groups E, F, G, Class III
Item: Temperature TransducerEnclosure Rating: Nema 4X
Temp. Accuracy: Transducer +/-0.1%, Probe +/-0.3%Temp. Range: -30 to 250 Degrees F
Power Required: 10 to 35VDCOutput: 4 to 20ma
Manufacturers Warranty Length: 1 yr.Probe Length: 12"
Country of Origin (subject to change): United States

Product Description

Temperature Transducer, Temp. Range -30 to 250 Degrees F, Process Connection 1/2 In. NPT, Power Required 10 to 35VDC, Response Time 0.25 sec., Mounting Surface, Output 4 to 20mA, Temp. Accuracy Transducer +/-0.1 Percent, Probe +/-0.3 Percent, Probe Length 12 In., Probe Dia. 1/4 In., Sensor Type RTD, Electrical Connections Terminal Board, 1/2 In. Conduit, Enclosure Rating NEMA 4X, Standards Class I, Groups B, C, D, Class II Groups E, F, G, Class III, Includes Instructions

Product Reviews

Save 15%. Sign up for Z-mail.