KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Temperature Transducer, -30-250F, LCD

DWYER INSTRUMENTS| Zoro #: G0056296| Mfr #: TTE-118-LCD

$564.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Response Time: 0.25 sec.
Enclosure Rating: Nema 4X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0056296 Mfr #: TTE-118-LCD
Display: LCDResponse Time: 0.25 sec.
Enclosure Rating: Nema 4XProbe Length: 18"
Process Connection: 1/2" NPTMounting: Surface
Sensor Type: RTDPower Required: 10 to 35VDC
Electrical Connections: Terminal Board, 1/2" ConduitManufacturers Warranty Length: 1 yr.
Temp. Accuracy: Transducer +/-0.1%, Probe +/-0.3%Output: 4 to 20ma
Item: Temperature TransducerTemp. Range: -30 to 250 Degrees F
Includes: InstructionsStandards: Class I, Groups B, C, D, Class II Groups E, F, G, Class III
Probe Dia.: 1/4"Country of Origin (subject to change): United States

Description

Temperature Transducer, Temp. Range -30 to 250 Degrees F, Process Connection 1/2 In. NPT, Power Required 10 to 35VDC, Response Time 0.25 sec., Mounting Surface, Output 4 to 20mA, Temp. Accuracy Transducer +/-0.1 Percent, Probe +/-0.3 Percent, Probe Length 18 In., Probe Dia. 1/4 In., Display LCD, Sensor Type RTD, Electrical Connections Terminal Board, 1/2 In. Conduit, Enclosure Rating NEMA 4X, Standards Class I, Groups B, C, D, Class II Groups E, F, G, Class III, Includes Instructions

Reviews