Temperature Transducer, -30 to 250F, 4 In.

DWYER INSTRUMENTS| Zoro #: G0056131| Mfr #: TTE-104

$519.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0056131 Mfr #: TTE-104
Temp. Range: -30 to 250 Degrees FPower Required: 10 to 35VDC
Mounting: SurfaceOutput: 4 to 20ma
Temp. Accuracy: Transducer +/-0.1%, Probe +/-0.3%Electrical Connections: Terminal Board, 1/2" Conduit
Includes: InstructionsStandards: Class I, Groups B, C, D, Class II Groups E, F, G, Class III
Item: Temperature TransducerProbe Dia.: 1/4"
Probe Length: 4"Response Time: 0.25 sec.
Enclosure Rating: Nema 4XProcess Connection: 1/2" NPT
Manufacturers Warranty Length: 1 yr.Sensor Type: RTD
Country of Origin (subject to change): United States

Product Description

Temperature Transducer, Temp. Range -30 to 250 Degrees F, Process Connection 1/2 In. NPT, Power Required 10 to 35VDC, Response Time 0.25 sec., Mounting Surface, Output 4 to 20mA, Temp. Accuracy Transducer +/-0.1 Percent, Probe +/-0.3 Percent, Probe Length 4 In., Probe Dia. 1/4 In., Sensor Type RTD, Electrical Connections Terminal Board, 1/2 In. Conduit, Enclosure Rating NEMA 4X, Standards Class I, Groups B, C, D, Class II Groups E, F, G, Class III, Includes Instructions

Product Reviews

Save 15%. Sign up for Z-mail.