Temperature Transducer, -30 to 250F, LCD

DWYER INSTRUMENTS |Zoro #: G0056226|Mfr #: TTE-104-LCD

$665.00 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0056226 Mfr #: TTE-104-LCD
Temp. Range: -30 to 250 Degrees FPower Required: 10 to 35VDC
Output: 4 to 20mATemp. Accuracy: Transducer +/-0.1%, Probe +/-0.3%
Process Connection: 1/2" NPTDisplay: LCD
Electrical Connections: Terminal Board, 1/2" ConduitEnclosure Rating: NEMA 4X
Standards: Class I, Groups B, C, D, Class II Groups E, F, G, Class IIIManufacturers Warranty Length: 1 yr.
Item: Temperature TransducerIncludes: Instructions
Sensor Type: RTDProbe Dia.: 1/4"
Mounting: SurfaceProbe Length: 4"
Response Time: 0.25 sec.Country of Origin (subject to change): United States

Product Description

Temperature Transducer, Temp. Range -30 to 250 Degrees F, Process Connection 1/2 In. NPT, Power Required 10 to 35VDC, Response Time 0.25 sec., Mounting Surface, Output 4 to 20mA, Temp. Accuracy Transducer +/-0.1 Percent, Probe +/-0.3 Percent, Probe Length 4 In., Probe Dia. 1/4 In., Display LCD, Sensor Type RTD, Electrical Connections Terminal Board, 1/2 In. Conduit, Enclosure Rating NEMA 4X, Standards Class I, Groups B, C, D, Class II Groups E, F, G, Class III, Includes Instructions

Product Reviews

Save 15% when you sign up for Z-mail.