Temperature Transducer, 32 to 1112F

DWYER INSTRUMENTS| Zoro #: G2437373| Mfr #: 651TC-06

$147.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Electrical Connections: Terminal Board
Temp. Accuracy: +/-0.1% Full Scale
Sensor Type: Type K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437373 Mfr #: 651TC-06
Electrical Connections: Terminal BoardTemp. Accuracy: +/-0.1% Full Scale
Sensor Type: Type KOutput: 4 to 20ma
Response Time: 2 msecTemp. Range: 32 to 1112 Degrees F
Includes: InstructionsMounting: Surface
Power Required: 10 to 32VDCItem: Temperature Transducer
Country of Origin (subject to change): United Kingdom

Description

Temperature Transducer, Temp. Range 32 Degrees to 1112 Degrees F, Power Required 10 to 32VDC, Response Time (Sec.) 2 mSec, Use G1465152 Mounting, Output 4 to 20 mA DC, Temp. Accuracy +/-0.1 Percent Full Scale, Thermocouple Type Type K, Screw Terminal Electrical Connections, Includes Instructions

Reviews