PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Temperature Transducer, 32 to 392F

DWYER INSTRUMENTS| Zoro #: G1772452| Mfr #: 651TC-02

$154.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Temperature TransducerMounting: SurfaceResponse Time: 2 msec
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1772452 Mfr #: 651TC-02
Item: Temperature TransducerMounting: Surface
Response Time: 2 msecTemp. Range: 32 to 392 Degrees F
Output: 4 to 20maTemp. Accuracy: +/-0.1% Full Scale
Electrical Connections: Terminal BoardSensor Type: Type K
Includes: InstructionsPower Required: 10 to 32VDC
Country of Origin (subject to change): United Kingdom

Description

Temperature Transducer, Temp. Range 32 to 392 Degrees F, Power Required 10 to 32VDC, Response Time 2 msec, Mounting Surface, Output 4 to 20mA, Temp. Accuracy +/-0.1 Percent Full Scale, Sensor Type Type K, Electrical Connections Terminal Board, Includes Instructions

Reviews