Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Temperature Transducer, 32 to 752F

  • Zoro #: G0608002
  • Mfr #: 651TC-04
$158.86
  • Temp. Range: 32 to 752 Degrees F
  • Item: Temperature Transducer
  • Electrical Connections: Terminal Board
See full product details
This item ships free.

Dwyer Instruments #651TC-04 Specifications

  • Zoro #: G0608002
  • Mfr #: 651TC-04
Temp. Range: 32 to 752 Degrees F Item: Temperature Transducer
Electrical Connections: Terminal Board Sensor Type: Type K
Includes: Instructions Temp. Accuracy: +/-0.1% Full Scale
Power Required: 10 to 32V DC Response Time: 2 msec
Mounting: Surface Output: 4 to 20ma
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Temperature Transducer, Temp. Range 32 to 752 Degrees F, Power Required 10 to 32V DC, Response Time 2 msec, Mounting Surface, Output 4 to 20mA, Temp. Accuracy +/-0.1 Percent Full Scale, Sensor Type Type K, Electrical Connections Terminal Board, Includes Instructions

Reviews of Dwyer Instruments #651TC-04