KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Temperature Transducer, -7 to 49C, 6 In.

DWYER INSTRUMENTS| Zoro #: G2373664| Mfr #: 650-2

$412.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Probe Dia.: 1/4"
Includes: Instructions and 304 Stainless Steel Probe
Mounting: Duct
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2373664 Mfr #: 650-2
Probe Dia.: 1/4"Includes: Instructions and 304 Stainless Steel Probe
Mounting: DuctTemp. Accuracy: +/-0.3% Full Scale
Probe Length: 6"Electrical Connections: Terminal Board
Sensor Type: RTD or ThermistorResponse Time: 0.25 sec.
Temp. Range: -7 to 49 Degrees CItem: Temperature Transducer
Output: 4 to 20maPower Required: 12 to 35VDC
Country of Origin (subject to change): United States

Description

Temperature Transducer, Temp. Range -7 to 49 Degrees C, Power Required 12 to 35VDC, Response Time 0.25 sec., Mounting Duct, Output 4 to 20mA, Temp. Accuracy +/-0.3 Percent Full Scale, Probe Length 6 In., Probe Dia. 1/4 In., Sensor Type RTD or Thermistor, Electrical Connections Terminal Board, Includes Instructions and 304 Stainless Steel Probe

Reviews