Transmitter, 0 - 1000 PSI, Conduit

DWYER INSTRUMENTS| Zoro #: G0056847| Mfr #: 626-15-CB-P1-E5-S1

$167.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure (PSI): 2000
Power Required: 13 to 30VDC
Output: 4 to 20 mA DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0056847 Mfr #: 626-15-CB-P1-E5-S1
Max. Pressure (PSI): 2000Power Required: 13 to 30VDC
Output: 4 to 20 mA DCCompatible With: Liquids and Gas
Process Connection: 1/4" MNPTRange: 0 to 1000 psi
Wetted Materials: 316 SS and 316L SSLoop Resistance: 0 to 1300 Ohms
Item: Pressure TransmitterIncludes: Instructions
Accuracy: +/-0.25% Full ScaleNEMA Rating: 4x
Thermal Error: +/-0.02% Full Scale per Degree FElectrical Connections: Terminal Board with 1/2" NPT Female Conduit Connection
Housing: Cast AluminumOperating Temp.: 0 to 200 F
Manufacturers Warranty Length: 1 yearCountry of Origin (subject to change): United States

Description

Pressure Transmitter, Pressure Range 0 - 1000 PSI, Accuracy +/-0.25% Full Scale, Aluminum Conduit Housing, Output 4 - 20 mA, Power Required 13 to 30 VDC, Connection 1/4 In MNPT, Compatible With Liquids and Gas, Material of Construction 316 SS and 316L SS, Operating Temp 0 to 200 F, NEMA Rating 4X, Loop Resistance 0 to 1300 Ohms, Max Pressure 2000 PSI, Thermal Error +/-0.02% Full Scale per Degree F, Includes Instructions

Reviews