Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Transmitter, 0 - 3000 PSI, Conduit

  • Zoro #: G0056874
  • Mfr #: 626-18-CB-P1-E5-S1
$206.86
  • Wetted Materials: 316 SS and 316L SS
  • Range Values - Transmitter: 0 to 3000
  • Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
See full product details
This item ships free.

Dwyer Instruments #626-18-CB-P1-E5-S1 Specifications

  • Zoro #: G0056874
  • Mfr #: 626-18-CB-P1-E5-S1
  • Wetted Materials: 316 SS and 316L SS
  • Range Values - Transmitter: 0 to 3000
  • Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
  • Operating Temp.: 0 to 200 F
  • Process Connection Size - Transmitter: 1/4 in
  • Accuracy - Transmitter: +/-0.25% Full Scale
  • Calibration Certificate: -
  • Compatible With: Liquids and Gas
  • Manufacturers Warranty Length: 1 yr
  • Housing: Cast Aluminum
  • Range Units - Transmitter: psi
  • Output - Transmitter: 4 to 20mA DC
  • Loop Resistance: 0 to 1300 ohms
  • For Use With: -
  • Power Required - Transmitters: 13 to 30V DC
  • Item: Pressure Transmitter
  • Transmitter Type: Pressure Transmitter
  • Power Required: 13 to 30VDC
  • Features: -
  • Process Connection Type - Transmitter: MNPT
  • Output: 4 to 20 mA DC
  • Thermal Error: +/-0.02% Full Scale per / Degrees F
  • Includes: Instructions
  • Electrical Connections: Terminal Board with 1/2" NPT Female Conduit Connection
  • Wiring Entry - Transmitter: 1/2 in FNPT
  • Electrical Connections - Transmitter: Terminal Board
  • Max. Pressure (PSI): 6,000 psi
  • Process Connection: 1/4 in MNPT
  • Range: 0 to 3000 psi
  • Accuracy: +/-0.25% Full Scale
  • Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
  • NEMA Rating: 4x
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Transmitter, Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel, Range Values - Transmitter 0 to 3000, Range Units - Transmitter psi, Accuracy - Transmitter +/-0.25 Percent Full Scale, Electrical Connections - Transmitter Terminal Board, Power Required - Transmitters 13 to 30V DC, Process Connection Size - Transmitter 1/4 in, Process Connection Type - Transmitter MNPT, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 0 Degrees to 200 Degrees F

Reviews of Dwyer Instruments #626-18-CB-P1-E5-S1