Transmitter, 0 - 50 PSI, 36 In Lead

DWYER INSTRUMENTS| Zoro #: G0056935| Mfr #: 628-09-GH-P1-E1-S1

$68.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0056935 Mfr #: 628-09-GH-P1-E1-S1
Compatible With: Liquids and GasWetted Materials: 316 SS and 316L SS
Output: 4 To 20 mA DCOperating Temp.: 0 to 200 F
Includes: InstructionsFeatures: -
Loop Resistance: 0 to 1300 OhmsPower Required: 13 to 30 VDC
Process Connection: 1/4" MNPTThermal Error: +/-0.02% Full Scale per Degree F
Display: -Safety Rating: -
Manufacturers Warranty Length: 1 YearFor Use With: -
Display Units: -Lead Length (In.): 36
Calibration Certificate: -Accuracy: +/-1% Full Scale
NEMA Rating: 4XItem: Pressure Transducer
Housing: Stainless SteelRange: 0 to 50 psi
Max. Pressure (PSI): 100Electrical Connections: -
Country of Origin (subject to change): United States

Product Description

Pressure Transmitter, Pressure Range 0 - 50 PSI, Accuracy +/-1% Full Scale, Stainless Steel Housing, Output 4 - 20 mA, Power Required 13 to 30 VDC, Connection 1/4 In MNPT, Compatible With Liquids and Gas, Material of Construction 316 SS and 316L SS, Operating Temp 0 to 200 F, NEMA Rating 4X, Lead Length 36 In, Loop Resistance 0 to 1300 Ohms, Max Pressure 100 PSI, Thermal Error +/-0.04% Full Scale per Degree F, Includes Instructions

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.