Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Transmitter, 0 - 5000 PSI, Conduit

  • Zoro #: G0056883
  • Mfr #: 626-19-CB-P1-E5-S1

$172.38

  • Output: 4 to 20 mA DC
  • Accuracy - Transmitter: +/-0.25% Full Scale
  • Range Units - Transmitter: psi
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #626-19-CB-P1-E5-S1 Specifications

  • Zoro #: G0056883
  • Mfr #: 626-19-CB-P1-E5-S1
Output: 4 to 20 mA DC Accuracy - Transmitter: +/-0.25% Full Scale
Range Units - Transmitter: psi Manufacturers Warranty Length: 1 yr.
Operating Temp.: 0 to 200 F Electrical Connections: Terminal Board with 1/2" NPT Female Conduit Connection
Accuracy: +/-0.25% Full Scale Electrical Connections - Transmitter: Terminal Board
Transmitter Type: Pressure Transmitter Max. Pressure (PSI): 7500
Housing: Cast Aluminum Range: 0 to 5000 psi
Thermal Error: +/-0.02% Full Scale per /deg. F Wetted Materials: 316 SS and 316L SS
Process Connection: 1/4" MNPT Process Connection Type - Transmitter: MNPT
Process Connection Size - Transmitter: 1/4" Includes: Instructions
Calibration Certificate: - Item: Pressure Transmitter
Loop Resistance: 0 to 1300 Ohms Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
Power Required: 13 to 30VDC Compatible With: Liquids and Gas
Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel Wiring Entry - Transmitter: 1/2" FNPT
Range Values - Transmitter: 0 to 5000 For Use With: -
NEMA Rating: 4x Features: -
Output - Transmitter: 4 to 20mA DC Power Required - Transmitters: 13 to 30VDC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Transmitter, Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel, Range Values - Transmitter 0 to 5000, Range Units - Transmitter psi, Accuracy - Transmitter +/-0.25 Percent Full Scale, Electrical Connections - Transmitter Terminal Board, Power Required - Transmitters 13 to 30VDC, Process Connection Size - Transmitter 1/4 In., Process Connection Type - Transmitter MNPT, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 0 Degrees to 200 Degrees F

Reviews of Dwyer Instruments #626-19-CB-P1-E5-S1