Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dwyer Magnehelic Pressure Transmitter, 0/1.0inWC

  • Zoro #: G0017525
  • Mfr #: 605-1

$304.97

  • Display - Transmitter: Analog
  • Electrical Connections - Transmitter: Screw Terminals
  • Transmitter Type: Pressure Transmitter
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #605-1 Specifications

  • Zoro #: G0017525
  • Mfr #: 605-1
Display - Transmitter: Analog Electrical Connections - Transmitter: Screw Terminals
Transmitter Type: Pressure Transmitter Output Accuracy: +/-2% Full Scale
Process Connection Type - Transmitter: FNPT Diameter - Transmitter: 5.00"
Range Values - Transmitter: 0 to 1 Pressure Range Minor Div.: 0.02" WC
Connection Location - Transmitter: Back and Side Power Required - Transmitters: 10 to 35VDC
Wiring Entry - Transmitter: None Operating Temp. - Transmitter: 20 Degrees to 120 Degrees F
Shape - Transmitter: Round Loop Resistance: 0 To 1250 Ohms
Process Connection Size - Transmitter: 1/8" Overall Depth - Transmitter: 2.50"
Connection: 1/8" NPT Accuracy - Transmitter: +/-2.00% Full Scale
Output - Transmitter: 4 to 20mA DC Power Required: 10 to 35VDC
Item: Pressure Transmitter Range Units - Transmitter: In. H2O
Output: 4 to 20 mA DC Includes: Span and Zero Adjust Tool and Mounting Hardware Kit
Pressure Range (In. WC): 0 to 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Transmitter, Range Values - Transmitter 0 to 1, Range Units - Transmitter In. H2O, Accuracy - Transmitter +/-2.00 Percent Full Scale, Electrical Connections - Transmitter Screw Terminals, Power Required - Transmitters 10 to 35VDC, Process Connection Size - Transmitter 1/8 In., Process Connection Type - Transmitter FNPT, Shape - Transmitter Round, Overall Depth - Transmitter 2.50 In., Diameter - Transmitter 5.00 In., Connection Location - Transmitter Back and Side

Reviews of Dwyer Instruments #605-1