BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Dwyer Magnehelic Pressure Transmitter, 0/2.0inWC

DWYER INSTRUMENTS| Zoro #: G0017507| Mfr #: 605-2

$256.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Pressure TransmitterIncludes: Span and Zero Adjust Tool and Mounting Hardware KitOutput: 4 to 20 mA DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0017507 Mfr #: 605-2
Item: Pressure TransmitterIncludes: Span and Zero Adjust Tool and Mounting Hardware Kit
Output: 4 to 20 mA DCConnection: 1/8" NPT
Power Required: 10 to 35VDCLoop Resistance: 0 To 1250 Ohms
Pressure Range (In. WC): 0 to 2Output Accuracy: +/-2% Full Scale
Pressure Range Minor Div.: 0.05" WCCountry of Origin (subject to change): United States

Description

Pressure Transmitter, Range Values - Transmitter 0 to 2, Range Units - Transmitter In. H2O, Accuracy - Transmitter +/-2.00 Percent Full Scale, Electrical Connections - Transmitter Screw Terminals, Power Required - Transmitters 10 to 35VDC, Process Connection Size - Transmitter 1/8 In., Process Connection Type - Transmitter FNPT, Shape - Transmitter Round, Overall Depth - Transmitter 2.50 In., Diameter - Transmitter 5.00 In., Connection Location - Transmitter Back and Side

Reviews