Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dwyer Magnehelic Pressure Transmitter, 0/3.0in WC

  • Zoro #: G0017534
  • Mfr #: 605-3

$288.65

  • Range Values - Transmitter: 0 to 3
  • Display - Transmitter: Analog
  • Process Connection Size - Transmitter: 1/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #605-3 Specifications

  • Zoro #: G0017534
  • Mfr #: 605-3
Range Values - Transmitter: 0 to 3 Display - Transmitter: Analog
Process Connection Size - Transmitter: 1/8" Item: Pressure Transmitter
Wiring Entry - Transmitter: None Process Connection Type - Transmitter: FNPT
Connection: 1/8" NPT Power Required: 10 to 35VDC
Operating Temp. - Transmitter: 20 Degrees to 120 Degrees F Transmitter Type: Pressure Transmitter
Output - Transmitter: 4 to 20mA DC Output Accuracy: +/-2% Full Scale
Diameter - Transmitter: 5.00" Electrical Connections - Transmitter: Screw Terminals
Connection Location - Transmitter: Back and Side Loop Resistance: 0 To 1250 Ohms
Accuracy - Transmitter: +/-2.00% Full Scale Range Units - Transmitter: In. H2O
Includes: Span and Zero Adjust Tool and Mounting Hardware Kit Overall Depth - Transmitter: 2.50"
Shape - Transmitter: Round Output: 4 to 20 mA DC
Pressure Range (In. WC): 0 to 3 Pressure Range Minor Div.: 0.10" WC
Power Required - Transmitters: 10 to 35VDC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Transmitters can alternatively be called pressure transducers, pressure transmitters, pressure senders, pressure indicators, piezometers and manometers. Take a look at the features for Dwyer Instruments Pressure Transmitter. Output: 4 to 20 mA DC, Power Required: 10 to 35VDC.

Reviews of Dwyer Instruments #605-3