Dwyer Instruments
Temperature Controller, Digital, SR
Mfr # TSW-150
Zoro # G5566696
$137.40
11% off
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features Dual Red LED Display, Single Stage, Weather-Proof
- Sensor Type Thermistor
- Input Voltage 90 to 220V AC
- Switch Function SPDT
Explore More Products
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont VplsRly 4B-23
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont RlyRly 4B-33
- DWYER INSTRUMENTS Temperature Controller, Digital, DR TSW-160
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont Lin VRly 4B-63
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L 15111
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont 16B-63-LV
- DWYER INSTRUMENTS Din Temperature Controller, Master Cont Linear Vo SCD-1063
- DWYER INSTRUMENTS 1/16 DIN temperature/process controller, current output 1 and relay output 2, low voltage 16B-53-LV
- DWYER INSTRUMENTS 1/8 DIN temperature controller, current output 8C-5
- HONEYWELL Honeywell Temperature Controller T6031A1029 Remote Bulb -30 to 90°F, Refrigeration, Heat & Cool T6031A1029
- FIELD CONTROLS Swgii-6Rmk Stainless Steel Fan & SWGII-6RMK
- Dwyer Instruments Programmable Logic Controls (PLC)