Dwyer Instruments
Dwyer Stainless Steel Pitot Tube Tube (5/16" dia. X 18"L)
Mfr # 160-18
Zoro # G2228301
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insertion Length (In.) 18 in
- Standards CE, ASHRAE, ROHS
- Connection Size (In.) 1/4
- Max. Media Temp. (Deg. F) 1,500
- Duct Dia. (In.) Min 10
Explore More Products
- DWYER INSTRUMENTS Digital Hydronic Manometer, 50 psi 490A-3
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 18in.L 160F
- DWYER INSTRUMENTS 3 Pitot Tube DS-300-3
- DWYER INSTRUMENTS Digital Hydronic Manometer, 15 psi 490A-1
- DWYER INSTRUMENTS Manometer MARK II 26
- DWYER INSTRUMENTS UTube Manometer, 606 Wc 1222-12-D
- DWYER INSTRUMENTS 251-AF MANOMETER .05-0-.5 INWC 4000-15MM
- DWYER INSTRUMENTS 202.5ST MANOMETER .2-0-2 INWC 3000MRS-25MM
- DWYER INSTRUMENTS M100 MANOMETER 0-100 MMWC P3-807
- DWYER INSTRUMENTS Pouch, Nylon, Gray A-402A
- DWYER INSTRUMENTS Series 1221 Flex-Tube U-Tube Manometer 1221-16-W/M
- Dwyer Instruments Manometers