SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dwyer Stainless Steel Pitot Tube (5/16" dia. X 24"L)

DWYER INSTRUMENTS| Zoro #: G1666542| Mfr #: 160-24

$85.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Duct Dia. (In.): Min 10Tube Dia. (In.): 5/16Standards: Meets AMCA And ASHRAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1666542 Mfr #: 160-24
Duct Dia. (In.): Min 10Tube Dia. (In.): 5/16
Standards: Meets AMCA And ASHRAEInsertion Length (In.): 24
Includes: Air Velocity Calculator and Direct Reading Velocity ChartsItem: Standard Pitot Tube
Connection Size (In.): 1/4Max. Media Temp. (Deg. F): 1500
Country of Origin (subject to change): United States

Description

Pitot Tube, Tube Diameter 5/16 Inch, Insertion Length 24 Inches

Reviews