Tube, Pitot

DWYER INSTRUMENTS| Zoro #: G1365007| Mfr #: 160-36

$96.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Standard Pitot Tube
Includes: Air Velocity Calculator and Direct Reading Velocity Charts
Insertion Length (In.): 36
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1365007 Mfr #: 160-36
Item: Standard Pitot TubeIncludes: Air Velocity Calculator and Direct Reading Velocity Charts
Insertion Length (In.): 36Connection Size (In.): 1/4
Tube Dia. (In.): 5/16Duct Dia. (In.): Min 10
Max. Media Temp. (Deg. F): 1500Standards: Meets AMCA And ASHRAE
Country of Origin (subject to change): United States

Description

Pitot Tube, Tube Diameter 5/16 Inch, Insertion Length 36 Inches

Reviews