Dwyer Instruments
Dwyer Stainless Steel Pitot Tube (5/16" dia. X 8"L)
Mfr # 160-8
Zoro # G1393506
$208.42
40% off
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Velocity Calculator, Direct Reading Velocity Charts
- Max. Media Temp. (Deg. F) 1,500
- Duct Dia. (In.) Min 10
- Insertion Length (In.) 8 in
- Tube Dia. (In.) 5/16 in
Explore More Products
- DWYER INSTRUMENTS Handheld Manometer, 0 to 200.0 In WC 475-3-FM
- DWYER INSTRUMENTS Series 1211 Roll-Up Slack Tube Manometer 1211-30
- DWYER INSTRUMENTS Pressure Gauge 0-5 Psi DPGA-04
- DWYER INSTRUMENTS 1222-36-D MANOMETER 1223-M1000-D
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 24"L) 160-24
- DWYER INSTRUMENTS Mark Iii 475-00-Fm Digital 475-00-FM
- DWYER INSTRUMENTS MANOMETER 1223-12-W/M
- DWYER INSTRUMENTS 1235-20-W/M MANOMETER 16043
- DWYER INSTRUMENTS M246 MANOMETER 0-150 MMWC PBLTX-20-60-PU
- DWYER INSTRUMENTS Manometer MARK II 26
- DWYER INSTRUMENTS Slacktube Manometer Model 0 To 50 Cm 1211-100
- Dwyer Instruments Manometers