PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tube, Pitot

DWYER INSTRUMENTS| Zoro #: G0610172| Mfr #: 167-6

$82.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Media Temp. (Deg. F): 800Tube Dia. (In.): 1/8Connection Size (In.): 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610172 Mfr #: 167-6
Max. Media Temp. (Deg. F): 800Tube Dia. (In.): 1/8
Connection Size (In.): 1/4Item: Pocket-size Pitot Tube
Includes: Air Velocity Calculator and Direct Reading Velocity ChartsDuct Dia. (In.): Min 4
Standards: Meets AMCAInsertion Length (In.): 6
Country of Origin (subject to change): United States

Description

Pitot Tube, Tube Diameter 1/8 Inch, Insertion Length 6 Inches

Reviews