Ultrasonic Flow Converter, Stationary

DWYER INSTRUMENTS| Zoro #: G1506592| Mfr #: UXF2-14P1

$2304.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1506592 Mfr #: UXF2-14P1
Manufacturers Warranty Length: 1 YEARAnalog Output: 4 to 20 mA DC
Digital Output: Open CollectorRelay Output: Yes
Item: Ultrasonic Flow ConverterType: Stationary With Synchronization
Flow Velocity Range (FPS): 0.00 to 32.80Flow Velocity Range (MPS): 0.00 to 10.00
Accuracy: 0.02Display: 2-color LED, 2 lines, 16 character LCD
Ambient Temp. Range: 0 Degrees to 122 Degrees FElectrical Connections: Screw Terminals
Enclosure Material: ABS PlasticEnclosure Rating: IP65
Power Source: 100 to 120VACIncludes: Instructions
Country of Origin (subject to change): Japan

Product Description

Ultrasonic Flow Converter, Stationary With Synchronization, Flow Velocity Range (FPS) 0 to 32.8, Flow Velocity Range (MPS) 0 to 10, 2-color LED,2 lines, 16 character LCD Display, Ambient Temp. Range 0 Degrees to 122 Degrees F, Electrical Connections Screw Terminals, Analog Output 4 to 20 mA DC, Digital Output Open Collector, Relay Output Yes, Enclosure Material ABS Plastic, Enclosure Rating IP65, Power Source 100 to 120VAC, Includes Instructions, Manufacturers Warranty Length 1 year

Product Reviews

Save 15%. Sign up for Z-mail.