JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Ultrasonic Flow Converter, Stationary

DWYER INSTRUMENTS| Zoro #: G1445437| Mfr #: UXF3-A0

$3061.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1445437 Mfr #: UXF3-A0
Display: 2 lines, 16 character LCDEnclosure Material: Aluminum Alloy
Includes: InstructionsAccuracy: 0.01
Digital Output: Open CollectorManufacturers Warranty Length: 1 YEAR
Flow Velocity Range (MPS): 0.00 to 32.00Ambient Temp. Range: -4 Degrees to 131 Degrees F
Flow Velocity Range (FPS): 0.00 to 105.00Electrical Connections: Screw Terminals
Item: Ultrasonic Flow ConverterType: Stationary
Relay Output: YesAnalog Output: 4 to 20 mA DC
Power Source: 100 to 240VACEnclosure Rating: IP66
Country of Origin (subject to change): Japan

Product Description

Ultrasonic Flow Converter, Stationary, Flow Velocity Range (FPS) 0 to 105, Flow Velocity Range (MPS) 0 to 32, 2 lines, 16 character LCD Display, Ambient Temp. Range -4 Degrees to 131 Degrees F, Electrical Connections Screw Terminals, Analog Output 4 to 20 mA DC, Digital Output Open Collector, Relay Output Yes, Enclosure Material Aluminum Alloy, Enclosure Rating IP66, Power Source 100 to 240VAC, Includes Instructions, Manufacturers Warranty Length 1 year

Product Reviews

Save 15%. Sign up for Z-mail.