Ultrasonic Flow Converter, Stationary

DWYER INSTRUMENTS| Zoro #: G2449517| Mfr #: UXF3-A1

$3,271.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2449517 Mfr #: UXF3-A1
Manufacturers Warranty Length: 1 YEARAnalog Output: 4 to 20 mA DC
Digital Output: Open CollectorRelay Output: Yes
Item: Ultrasonic Flow ConverterType: Stationary
Flow Velocity Range (FPS): 0.00 to 105.00Flow Velocity Range (MPS): 0.00 to 32.00
Accuracy: 0.01Display: 2 lines, 16 character LCD
Ambient Temp. Range: -4 Degrees to 131 Degrees FElectrical Connections: Screw Terminals
Serial Communication: RS-485Enclosure Material: Aluminum Alloy
Enclosure Rating: IP66Power Source: 100 to 240VAC
Includes: InstructionsCountry of Origin (subject to change): Japan

Product Description

Ultrasonic Flow Converter, Stationary, Flow Velocity Range (FPS) 0 to 105, Flow Velocity Range (MPS) 0 to 32, 2 lines, 16 character LCD Display, Ambient Temp. Range -4 Degrees to 131 Degrees F, Electrical Connections Screw Terminals, Analog Output 4 to 20 mA DC, Digital Output Open Collector, Relay Output Yes, Serial Communication RS-485, Enclosure Material Aluminum Alloy, Enclosure Rating IP66, Power Source 100 to 240VAC, Includes Instructions, Manufacturers Warranty Length 1 year
Save 15%. Sign up for Z-mail.