Ultrasonic Flow Detector, Adjust Small

DWYER INSTRUMENTS| Zoro #: G0919055| Mfr #: PSX2-A

$1,384.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0919055 Mfr #: PSX2-A
Enclosure Rating: IP52Includes: Plastic Belt and Silicone Grease Couplant
Electrical Connections: Terminal ScrewsPipe Size (In.): 1.97 to 15.75
Material of Construction: 304 Stainless Steel and Aluminum with 304 Stainless Steel MountingManufacturers Warranty Length: 1 YEAR
Item: Ultrasonic Flow DetectorFluid Temp. Range (Deg. C): -40 to 80
Fluid Temp. Range (Deg. F): -40 to 176Accuracy: 1%
Pipe Size (mm): 50 to 400Type: Adjustable Small Sensor (2 MHz)
Flow Velocity Range (FPS): 0.00 to 32.80Flow Velocity Range (MPS): 0.00 to 10.00
Ambient Temp. Range: 140 FMounting Method: Plastic Cloth Belt
Country of Origin (subject to change): Japan

Product Description

Ultrasonic Flow Detector, Adjustable Small Sensor (2 MHz), Flow Velocity Range 0 to 32.8 FPS, Flow Velocity Range 0 to 10 MPS, Pipe Size 1.97 to 15.75 In, Pipe Size 50 to 400 mm, Fluid Temp Range -40 to 176 Deg F, Fluid Temp Range -40 to 80 Deg C, Accuracy 1 %, Enclosure Rating IP52, Ambient Temp Range 140 F, Electrical Connections Terminal Screws, For Use With G2835551 & G1700264, Includes (2) 5 M Cables, Plastic Belt and Silicone Grease Couplant

Product Reviews

Save 15%. Sign up for Z-mail.