Vacuum Transducer, 30 to 0 In Hg

DWYER INSTRUMENTS| Zoro #: G0056305| Mfr #: 628-00-GH-P1-E4-S1

$165.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0056305 Mfr #: 628-00-GH-P1-E4-S1
Operating Temp.: 0 to 200 FIncludes: Instructions
Electrical Connections: Mini HirschmanRange: 30 to 0" Hg Vac
Item: Vacuum TransducerNEMA Rating: 4x
Loop Resistance: 0 to 1300 OhmsPower Required: 13 to 30VDC
Output: 4 to 20 mA DCProcess Connection: 1/4" NPT
Thermal Error: +/-0.02%Housing: Stainless Steel
Manufacturers Warranty Length: 1 yearWetted Materials: 316 SS and 316L SS
Max. Pressure (PSI): 30Accuracy: +/-1.0%
Country of Origin (subject to change): United States

Product Description

Vacuum Transducer, Range 30 to 0 In. Hg VAC, Accuracy +/-1.0 Percent, Output 4 to 20 mA DC, Power Required 13 to 30 VDC, Process Connection 1/4 In. NPT, Electrical Connections Mini Hirschman, Wetted Materials 316 SS and 316L SS, Housing Stainless Steel, Operating Temp. 0 to 200 F, NEMA Rating 4X, Loop Resistance 0 to 1300 Ohms, Max. Pressure (PSI) 30, Thermal Error +/-0.02 Percent, Includes Instructions, Manufacturers Warranty Length 1 Year

Product Reviews

Save 15%. Sign up for Z-mail.