Vacuum Transmitter, 0 - 30 In Hg, Conduit

DWYER INSTRUMENTS| Zoro #: G0056752| Mfr #: 626-00-CH-P1-E5-S1

$179.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0056752 Mfr #: 626-00-CH-P1-E5-S1
Operating Temp.: 0 to 200 FIncludes: Instructions
Electrical Connections: Terminal Board with 1/2" NPT Female Conduit ConnectionCompatible With: Liquids and Gas
Item: Vacuum TransducerNEMA Rating: 4x
Loop Resistance: 0 to 1300 OhmsPower Required: 13 to 30VDC
Max. Pressure (PSI): 30Output: 4 to 20 mA DC
Process Connection: 1/4" NPTThermal Error: +/-0.02% Full Scale per Degree F
Housing: Cast AluminumManufacturers Warranty Length: 1 year
Wetted Materials: 316 SS and 316L SSRange: 0 to 15 psi VAC
Accuracy: +/-0.25%Country of Origin (subject to change): United States

Product Description

Vacuum Transducer, Range 0 to 15 psi VAC, Accuracy +/-0.25 Percent, Output 4 To 20 mA DC, Power Required 13 to 30 VDC, Process Connection 1/4 In. NPT, Electrical Connections Terminal Board with 1/2 In. NPT Female Conduit Connection, Wetted Materials 316 SS and 316L SS, Housing Cast Aluminum, Operating Temp. 0 to 200 F, NEMA Rating 4X, Loop Resistance 0 to 1300 Ohms, Max. Pressure (PSI) 30, Thermal Error +/-0.02 Percent Full Scale per Degree F, Compatible With Liquids and Gas

Product Reviews

Save 15%. Sign up for Z-mail.