WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Vacuum Transmitter, 0 - 30 In Hg, Conduit

DWYER INSTRUMENTS| Zoro #: G0057172| Mfr #: 628-00-CB-P1-E5-S1

$137.44 /ea

This item ships free. DetailsStandard ground shipping
Details:
NEMA Rating: 4x
Accuracy: +/-1%
Operating Temp.: 0 to 200 F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0057172 Mfr #: 628-00-CB-P1-E5-S1
NEMA Rating: 4xAccuracy: +/-1%
Operating Temp.: 0 to 200 FPower Required: 13 to 30VDC
Housing: Cast AluminumElectrical Connections: Terminal Board with 1/2" NPT Female Conduit Connection
Includes: InstructionsProcess Connection: 1/4" NPT
Range: 30 to 0" Hg VacThermal Error: +/-0.02% Full Scale per Degree F
Max. Pressure (PSI): 30Output: 4 to 20 mA DC
Manufacturers Warranty Length: 1 yearLoop Resistance: 0 to 1300 Ohms
Compatible With: Liquids and GasWetted Materials: 316 SS and 316L SS
Country of Origin (subject to change): United States

Product Description

Vacuum Transmitter, Vacuum 0 - 30 In. Hg, Accuracy +/-1% Full Scale, Aluminum Conduit Housing, Output 4 - 20 mA, Power Required 13 to 30 VDC, Connection 1/4 In MNPT, Compatible With Liquids and Gas, Material of Construction 316 SS and 316L SS, Operating Temp 0 to 200 F, NEMA Rating 4X, Loop Resistance 0 to 1300 Ohms, Max Pressure 30 PSI, Thermal Error +/-0.04% Full Scale per Degree F, Includes Instructions

Product Reviews