Dwyer
Manometer Kit, Digital, 30.00 psi
- Mfr # 477AV-6
- Zoro # G0060125
$263.99
/ea
Subtotal: $263.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Air Velocity Accuracy +/-0.5% Full Scale from 60 to 78 Degrees F, +/-1.5% Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
- Data Logging 40 Readings
- Operating Range 0 to 30.00 psi
- Battery Type 9V
- Pressure Range 0 psi to 30 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DWYER Air Velocity Transmitter 641-24-LED
- DWYER Air Velocity Kit, Digital, 40.00 In WC 475-2-FM-AV
- DWYER Air Velocity Kit, Digital, 10.00 In WC 475-0-FM-AV
- DWYER Anemometer Kit 477-00T-AV
- DWYER Environmental Meter, 14 deg. to 140 deg.F EMMA
- DWYER Manometer Kit, Digital, 100 psi 477AV-7
- DWYER Air Velocity Transmitter AVLV-1DA1-FC
- DWYER Air Velocity Transmitter AVU-3-A
- DWYER Room Pressure Monitor 05 In Wc RSM-4-B
- DWYER Anemometer, Rotating Vane, Gray 9671
- SPER SCIENTIFIC Hot Wire AnemoMeter Sd Card Logger 850024
- Dwyer Air Velocity Meters and Anemometers