Dwyer
Manometer, Slack Tube
- Zoro #: G1902914
- Mfr #: 1211-120
Hover or click to zoom Tap to zoom
Key Features
- Operating Range (In WC): 60-0-60
- Slack Tube Length (In.): 120 in
- Max. Working Temp. (Deg. F): 130
- Hose Inside Dia. (In.): 3/16 in
- Rated Total Pressure: 50 psi
- Max. Vacuum (In. Hg): 20 in
- Mounting: Magnetic Clip
- Includes: One Bottle of Fluorescent Green Color Concentrate with Wetting Agent and Instructions
$237.99
Subtotal: $237.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DWYER Manometer, Slack Tube 1211-48
- DWYER Manometer, Slack Tube 1211-16
- DWYER A-301-C Static Pressure Kit A-301-C
- DWYER Dwyer Minihelic Gauge 2-5005
- DWYER Handheld Differential Pressure Monometer, Dgtl Mano 478A-0
- DWYER 1223-20-D MANOMETER 1230-40CM-W/M
- DWYER M101 MANOMETER 0-15 MMWC P8-15
- DWYER Mark Ii Manometer Liquid Filled -.05-3In-H2O 25
- DWYER Mark Ii Molded Plastic Manometer A-600
- DWYER UTube Manometer, 606 Wc 1221-12-D
- DWYER 1223-M300-D MANOMETER 15011
- Dwyer Manometers