customer-service Help
Dwyer

Mechanical Flowemeter, Magnetic, NPT

$93.99
  • Item: Water Meter
  • Housing Material: Brass
  • Type: Magnetic
See full product details
This item ships free.

Total: $93.99

Dwyer #WNT-A-C-02 Specifications

  • Item: Water Meter
  • Housing Material: Brass
  • Type: Magnetic
  • For Pipe Size: 5/8 in x 3/4 in
  • Connection Size: 3/4 in
  • Flow Material: Water
  • Connection Type: NPT
  • Max. Pressure: 150 psi
  • Wetted Materials: ABS Plastic, Brass Alloy
  • Flow Range: 1 to 20 gpm
  • Power Requirement: 24V AC/DC
  • Flow Range (GPM): 1 to 20
  • Flow Range @ GPH: 60 to 1200
  • Output Type: Scaled Pulse Output
  • Height (In.): 4 15/64 in
  • Width (In.): 3 45/64 in
  • Flow Meter Pipe Type: ANSI
  • Display Units: US Gallons
  • Sensor Type: Magnetic
  • Length (In.): 7 31/64 in
  • Accuracy (%): +/-1.5, +/-3.0
  • Flow Range (LPM): 4.5 to 90.9
  • Display Type: Mechanical
  • Product Type: Water Meter
  • Country of Origin (subject to change): China

Description

Water Meter, Mechanical Flowemeter, For Pipe Size 5/8 in x 3/4 in, Connection Size 3/4 in, Connection Type NPT, Wetted Materials ABS Plastic, Brass Alloy, Max. Pressure 150 psi, Flow Range 1 to 20 gpm, Flow Material Water, Magnetic, Housing Material Brass, Flow Range @ GPH 60 to 1200, Flow Range (GPM) 1 to 20, Flow Range (LPM) 4.5 to 90.9, Accuracy ( Percent) +/-1.5, +/-3.0, Length (In.) 7 31/64 in, Sensor Type Magnetic, Output Type Scaled Pulse Output, Display Units US Gallons

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Dwyer #WNT-A-C-02

Explore more