Dwyer

Metal Averaging Flow Sensor, 10 in.


$78.49
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Wetted Materials Aluminum
  • Max. Media Temp. (Deg. F) 400
  • Duct Dia. (In.) 10
  • Connection Size (In.) Dual Bard 3/16 or 1/4 ID Tubing
  • Insertion Length (In.) 10 in
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us