Dwyer Instruments
Particulate Transmitter, Overall 5.30" W
Mfr # PMT2-05-B-U2
Zoro # G3980970
Free Shipping & Returns
$1,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections - Transmitter Terminal Board
- Shape - Transmitter Irregular
- Connection Location - Transmitter Top
- Overall Height - Transmitter 30.0 in
- Power Required - Transmitters 12 to 28V DC
Explore More Products
- DWYER INSTRUMENTS Particulate Transmitter, Overall 5.30" W PMT2-05-A-U2
- DWYER INSTRUMENTS Particulate Transmitter, Overall 5.30" W PMT2-15-A-U2
- DWYER INSTRUMENTS Particulate Transmitter, Overall 5.30" W PMT2-10-A-U2
- MIRKA Pneumatic Box For De-1230 DE-1200PB
- BIG HORN 19.5 Inch Dia. Clear Plastic Dust Collection Bag 30.5 Inch x 33 Inch, PK 5 11789
- BIG HORN Dust Control Dual Port Kit 11404
- METABO Fleece Filter Collection Bags (5/PK) 9 gal/35L PK 630343000
- BIG HORN 4 Inch x 10 Feet Clear-Flex Hose, Boxed - Replaces Jet JW1031 11495
- GUARDAIR Vacuum Hose, 5 ft. L, Hose 1-1/4" Dia. 2000A04NED
- BIG HORN 4 x 3 Inch Adapters 11445
- BIG HORN 2- Stage Dust Collection Hood (Replaces Jet JW1049) 11137
- Dwyer Instruments Dust Collectors & Accessories