Skip to Main Content

Featured Categories

  • Safety
  • Office, School & Shipping Supplies
  • Heating & Cooling
  • Tools & Machining

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Test Instruments & Gauges
      4. /
      5. Pressure & Vacuum Measuring
      6. /
      7. Differential Pressure Gauges
      8. /
      9. Photohelic Switch
      Shop All Differential Pressure Gauges
      Dwyer

      Photohelic Switch

      • Mfr # 3002MR
      • Zoro # G3268651

      $554.99
      /ea
      Item successfully saved to ''
      Subtotal: $554.99
      Free Shipping on orders over $50 after you sign in
      Free 30-Day Returns
       
      Join our email list for 10% off your first order
      Get 10% off your order
      U.S.-Based Customer Service Agents
      U.S.-Based Customer Service
      Contact Us
      • Product Information |
      • Reviews
      • Brand Dwyer
      • MFR #
        3002MR
      • Zoro #
        G3268651
      • Country of Origin
        United States
      • Category Differential Pressure Gauges

      Details

      Item Photohelic Switch
      Is something inaccurate or missing? Help us improve our product information

      Description

      Photohelic Switch

      Explore more

      • DWYER Dwyer Magnehelic Pressure Gauge, 0 to 25 In H2O 2025
      • DWYER Differential Pressure Gage, Magnehelic Gage 2000-150MM
      • DWYER Differential Pressure Gage, Magnehelic Gage 2000-25MM
      • DWYER Dwyer Magnehelic Pressure Gauge, 0 to 4 In H2O 2004
      • DWYER Differential Pressure Gage Range 30-0-30 2300-60PA
      • DWYER Differential Pressure Gage, Mag 01000 Pa 2000-1000PA
      • DWYER Differential Pressure Gage, Minihelic Gage 0100 Wc 18 Npt 2-5100-NPT
      • DWYER Pressure Gauge 2-5210
      • DWYER Differential Pressure Gage, Mag Gage 2000-1KPA
      • DURO Well Water Level Gauge, 0 to 390 ft. CA566
      • MIDWEST INSTRUMENT Differential Pressure Gauge and Switch 120AA-00-O-AA-15P
      • Dwyer Differential Pressure Gauges

      Sign Up & Save

      Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • DEI
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved.
      • Terms & Conditions
      • Privacy Policy
      • Do Not Sell My Personal Information
      Zoro, Inc