Dwyer

Pressure Transducer, 0-15psi, 36 In Lead

Dwyer Pressure Transducer, 0-15psi, 36 In Lead 626-07-GH-P1-E1-S1
Hover or click to zoom Tap to zoom
Key Features
  • Loop Resistance: 0 to 1300 ohms
  • Output - Transmitter: 4 to 20mA DC
  • Transmitter Type: Pressure Transmitter
  • Accuracy: +/-0.25%
  • Lead Length (In.): 36
  • Power Required: 13 to 30VDC
  • Wetted Materials: 316 SS and 316L SS
  • Manufacturers Warranty Length: 1 yr
See full product details
$178.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Dwyer #626-07-GH-P1-E1-S1 Specifications

  • Loop Resistance: 0 to 1300 ohms
  • Output - Transmitter: 4 to 20mA DC
  • Transmitter Type: Pressure Transmitter
  • Accuracy: +/-0.25%
  • Lead Length (In.): 36
  • Power Required: 13 to 30VDC
  • Wetted Materials: 316 SS and 316L SS
  • Manufacturers Warranty Length: 1 yr
  • Output: 4 to 20 mA DC
  • Housing: Stainless Steel
  • Power Required - Transmitters: 13 to 30V DC
  • Range Values - Transmitter: 0 to 15
  • Thermal Error: +/-0.02%
  • Operating Temp.: 0 to 200 F
  • Max. Pressure (PSI): 30 psi
  • Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
  • Item: Pressure Transmitter
  • Range Units - Transmitter: psi
  • Compatible With: Liquids and Gas
  • Accuracy - Transmitter: +/-0.25% Full Scale
  • Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
  • NEMA Rating: NEMA 4X
  • Electrical Connections - Transmitter: 3 ft Cable
  • Range: 0 to 15 psi
  • Process Connection Size - Transmitter: 1/4 in
  • Wiring Entry - Transmitter: 1/2 in FNPT
  • Includes: Instructions
  • Process Connection: 1/4 in MNPT
  • Process Connection Type - Transmitter: MNPT
  • Maximum Pressure: 15 psi
  • For Use With Media Type: Compressors, Hydraulics, Pumps
  • Type of Pressure: Gauge
  • Weight: 10 oz
  • Maximum Loop Resistance: 0 to 1,000 Ohm Max
  • Overall Width: 5.5 in
  • Process Connection Type: NPT
  • Number of Wires: 2
  • Operating Temperature: 0 Degrees F to 200 Degrees F
  • IP Rating: IP66
  • Process Connection Size: 1/4 in
  • Explosion/Fire Proof: No
  • Minimum Pressure: 0 psi
  • Maximum Operating Temperature: 200 Degrees F
  • Series: 626
  • Overpressure: 150 psig
  • Pressure Units: psig
  • Housing Material: Stainless Steel
  • Standards: CE, NSF, UL Listed
  • Process Connection Gender: Male
  • NIST Traceable Certificate: No
  • Electrical Connection: Cable & Wire Leads
  • Overall Height: 3.5 in
  • Minimum Operating Temperature: 0 Degrees F
  • Overall Length: 1.281 in
  • Response Time: 300 msec
  • (hidden) connection builder: Cable & Wire Leads x Cable Gland
  • Cable Length: 3 ft
  • Enclosure Rating: IP66 ; NEMA 4X
  • Wiring Entry: Cable Gland
  • Intrinsically Safe: No
  • Pressure Range: 0 psi to 15 psi
  • Country of Origin (subject to change): United States

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F

Reviews of Dwyer #626-07-GH-P1-E1-S1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.