Dwyer
Pressure Transducer, 0-200psi, 36In Lead
- Zoro #: G0056664
- Mfr #: 626-12-GH-P9-E1-S1
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
- Includes: Instructions
- Range: 0 to 200 psi
- Item: Pressure Transmitter
- Process Connection Type - Transmitter: MNPT
- Wetted Materials: 316 SS and 316L SS
- Loop Resistance: 0 to 1300 ohms
- Lead Length (In.): 36
$172.16
Subtotal: $172.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dwyer #626-12-GH-P9-E1-S1 Specifications
- Zoro #: G0056664
- Mfr #: 626-12-GH-P9-E1-S1
- Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
- Includes: Instructions
- Range: 0 to 200 psi
- Item: Pressure Transmitter
- Process Connection Type - Transmitter: MNPT
- Wetted Materials: 316 SS and 316L SS
- Loop Resistance: 0 to 1300 ohms
- Lead Length (In.): 36
- NEMA Rating: NEMA 4X
- Range Values - Transmitter: 0 to 200
- Housing: Stainless Steel
- Operating Temp.: 0 to 200 F
- Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
- Power Required - Transmitters: 13 to 30V DC
- Accuracy: +/-0.25%
- Electrical Connections - Transmitter: 3 ft Cable
- Range Units - Transmitter: psi
- Thermal Error: +/-0.02%
- Transmitter Type: Pressure Transmitter
- Max. Pressure (PSI): 400 psi
- Process Connection: 1/2 in MNPT
- Output - Transmitter: 4 to 20mA DC
- Accuracy - Transmitter: +/-0.25%
- Manufacturers Warranty Length: 1 yr
- Wiring Entry - Transmitter: 1/2 in FNPT
- Power Required: 13 to 30VDC
- Output: 4 to 20 mA DC
- Process Connection Size - Transmitter: 1/2 in
- Minimum Pressure: 0 psi
- Response Time: 300 msec
- Number of Wires: 2
- Operating Temperature: 0 Degrees F to 200 Degrees F
- Cable Length: 3 ft
- (hidden) connection builder: Cable & Wire Leads x Cable Gland
- Pressure Range: 0 psi to 200 psi
- Housing Material: Stainless Steel
- Series: 626
- Process Connection Size: 1/2 in
- Minimum Operating Temperature: 0 Degrees F
- Maximum Loop Resistance: 0 to 1,000 Ohm Max
- Overall Height: 3.5 in
- Process Connection Gender: Male
- Process Connection Type: NPT
- Weight: 10 oz
- For Use With Media Type: Compressors, Hydraulic, Industrial Process Monitoring, Irrigation System Pressure, Pumping Systems
- Maximum Pressure: 200 psi
- Electrical Connection: Cable & Wire Leads
- Maximum Operating Temperature: 200 Degrees F
- NIST Traceable Certificate: No
- Standards: CE, NSF, UL Listed
- Enclosure Rating: IP66 ; NEMA 4X
- Wiring Entry: Cable Gland
- Overall Width: 1.281 in
- Overpressure: 1,000 psig
- Type of Pressure: Gauge
- IP Rating: IP66
- Pressure Units: psig
- Overall Length: 5.5 in
- Intrinsically Safe: No
- Explosion/Fire Proof: No
- Country of Origin (subject to change): United States
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Reviews of Dwyer #626-12-GH-P9-E1-S1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DWYER Transmitter, 0 - 3000 PSI, Conduit 626-18-CB-P1-E5-S1
- DWYER Pressure Transmitter, 0-500psi, 36In Lead 626-14-GH-P1-E1-S1
- DWYER Pressure Transducer, 0 to 500 PSI 626-14-GH-P1-E4-S1
- DWYER Pressure Transmitter, 0-30psi, 36 In Lead 626-08-GH-P1-E1-S1
- DWYER Pressure Transducer, 0 to 200 PSI 626-12-GH-P1-E4-S1
- DWYER Pressure Transducer, 0 to 150 PSI 626-11-GH-P1-E4-S1
- DWYER Industrial Pressure Transmitter 25Ac 628-04-GH-P1-E2-S4
- DWYER Differential Pressure Transmitter 607-7B
- DWYER Visi-Float Flow Meter VFB-85-EC
- ASHCROFT Pressure Transducer with Display, 100 psi GC517F0242CD100#G
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 200 psi P599RAPS102C
- Dwyer Pressure Transducers